5' X 8' Navy Blue And Gray Abstract Washable Indoor Outdoor Area Rug
Mfr # 579860
Zoro # G722342546
product price:Â $223.99
/ea
Free Shipping & Returns
Key Features
Color
Navy Blue, Gray
Material
Polyester
Assembly Required
No Assembly Needed
Height
60 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
579860
Zoro #
G722342546
UPC #
-
Country of Origin
China
Dimensions
Height
60 in
Depth
0.19 in
Width (In.)
90 in
Size
5 ft x 8 ft
Details
Color
Navy Blue, Gray
Item
Outdoor Rug
Material
Polyester
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Method of Construction
Machine Woven
Backing Material
Felt
Description
Add great coloration and comfortable texture to your space with this 5-foot x 8-foot navy blue and gray abstract washable indoor outdoor area rug. This rectangle shaped rug features a abstract design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 60-inch h x 90-inch w x 0.19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.