5' X 8' Orange And Taupe Patchwork Washable Indoor Outdoor Area Rug

  • Mfr # 580659

  • Zoro # G722339539


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Depth
0.19 in
Color
Orange Taupe
Width (In.)
90 in
Height
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580659
Zoro #
G722339539
UPC #
-
Country of Origin
China

Dimensions

Depth
0.19 in
Width (In.)
90 in
Height
60 in
Size
5 ft x 8 ft

Details

Assembly Required
No Assembly Needed
Color
Orange Taupe
Item
Outdoor Rug
Material
Polyester
Application Type
Non-Commercial
Method of Construction
Machine Woven
Backing Material
Felt

Description

Add great coloration and comfortable texture to your space with this 5-foot x 8-foot orange and taupe patchwork washable indoor outdoor area rug. This rectangle shaped rug features a patchwork design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 60-inch h x 90-inch w x 0.19-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.