
5' X 8' Orange Indoor Outdoor Area Rug
Mfr # 555621
Zoro # G622331206
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
96 in
Height
60 in
Material
Polypropylene
Depth
0.12 in
Application Type
Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
555621
Zoro #
G622331206
UPC #
-
Country of Origin
India
Dimensions
Width (In.)
96 in
Height
60 in
Depth
0.12 in
Details
Material
Polypropylene
Application Type
Commercial
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Description
Add some artistry to your room with this 5-foot x 8-foot orange machine braided distressed area rug with uv protection. This rectangle shaped rug flaunts a orange color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 60-inch H x 96-inch W x 0.12-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.