5' X 8' Pink And Blush Medallion Washable Indoor Outdoor Area Rug
Mfr # 586811
Zoro # G722326713
product price:Â $201.99
/ea
Free Shipping & Returns
Key Features
Application Type
Non-Commercial
Material
Polyester
Depth
0.19 in
Width (In.)
90 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
586811
Zoro #
G722326713
UPC #
-
Country of Origin
China
Dimensions
Depth
0.19 in
Width (In.)
90 in
Height
60 in
Size
5 ft x 8 ft
Details
Item
Outdoor Rug
Application Type
Non-Commercial
Material
Polyester
Assembly Required
No Assembly Needed
Method of Construction
Machine Woven
Color
Pink, Blush
Backing Material
Felt
Description
Add great coloration and comfortable texture to your space with this 5-foot x 8-foot pink and blush medallion washable indoor outdoor area rug. This rectangle shaped rug features a medallion design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 60-inch h x 90-inch w x 0.19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.