5' X 8' Sage Beige And Brown Abstract Washable Indoor Outdoor Area Rug

  • Mfr # 587321

  • Zoro # G722338020


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Depth
0.19 in
Height
60 in
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Width (In.)
90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
587321
Zoro #
G722338020
UPC #
-
Country of Origin
China

Dimensions

Depth
0.19 in
Height
60 in
Width (In.)
90 in
Size
5 ft x 8 ft

Details

Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Material
Polyester
Backing Material
Felt
Method of Construction
Machine Woven
Color
Sage, Beige, Brown

Description

Set an inviting tone in your space with this 5-foot x 8-foot sage beige and brown abstract washable indoor outdoor area rug. This rectangle shaped rug features a abstract design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 60-inch h x 90-inch w x 0.19-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.