5' X 8' Sage Mint Green And Beige Striped Washable Indoor Outdoor Area Rug

  • Mfr # 577800

  • Zoro # G722334053


product price:  $223.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 8 ft
Assembly Required
No Assembly Needed
Color
Green Beige
Width (In.)
90 in
Depth
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
577800
Zoro #
G722334053
UPC #
-
Country of Origin
China

Dimensions

Size
5 ft x 8 ft
Width (In.)
90 in
Depth
0.19 in
Height
60 in

Details

Item
Outdoor Rug
Assembly Required
No Assembly Needed
Color
Green Beige
Material
Polyester
Application Type
Non-Commercial
Method of Construction
Machine Woven
Backing Material
Felt

Description

Set an inviting tone in your space with this 5-foot x 8-foot sage mint green and beige striped washable indoor outdoor area rug. This rectangle shaped rug features a striped design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 60-inch h x 90-inch w x 0.19-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.