
5' X 8' Taupe And Beige Damask Washable Indoor Outdoor Area Rug
Mfr # 563893
Zoro # G722329080
product price:Â $201.99
/ea
Free Shipping & Returns
Key Features
Size
5 ft x 8 ft
Color
Taupe Beige
Material
Polyester
Width (In.)
90 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
563893
Zoro #
G722329080
UPC #
-
Country of Origin
China
Dimensions
Size
5 ft x 8 ft
Width (In.)
90 in
Depth
0.19 in
Height
60 in
Details
Color
Taupe Beige
Material
Polyester
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Method of Construction
Machine Woven
Backing Material
Felt
Description
Set an inviting tone in your space with this 5-foot x 8-foot taupe and beige damask washable indoor outdoor area rug. This rectangle shaped rug features a damask design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 60-inch h x 90-inch w x 0.19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.