5' X 8' Teal Abstract Washable Non Skid Indoor Outdoor Area Rug

  • Mfr # 563155

  • Zoro # G222355725


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
90 in
Material
Polyester
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Height
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
563155
Zoro #
G222355725
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
90 in
Height
60 in
Depth
0.19 in
Size
5 ft x 8 ft

Details

Material
Polyester
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Backing Material
Felt
Color
Teal Blue
Method of Construction
Machine Woven

Description

Add some artistry to your room with this 5-foot x 8-foot teal abstract washable stain resistant non skid indoor outdoor area rug. This rectangle shaped rug features a abstract design in teal to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 60-inch H x 90-inch W x 0.19-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.