5' X 8' Teal and White Striped Washable Indoor Outdoor Area Rug
Mfr # 560964
Zoro # G422354108
product price:Â $223.99
/ea
Free Shipping & Returns
Key Features
Depth
0.19 in
Color
Teal White
Height
60 in
Width (In.)
90 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
560964
Zoro #
G422354108
UPC #
-
Country of Origin
China
Dimensions
Depth
0.19 in
Height
60 in
Width (In.)
90 in
Size
5 ft x 8 ft
Details
Color
Teal White
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Material
Polyester
Backing Material
Felt
Method of Construction
Flatweave
Description
Set an inviting tone in your space with this 5-foot x 8-foot teal and white striped washable indoor outdoor area rug. This rectangle shaped rug features a striped design in teal and white to give it visual interest. A classic shape marries with good looking design for your space area rugs help to give warmth and sense of home to your space. 60-inch H x 90-inch W x 0.19-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.