
5' X 8' Teal Blue Floral Indoor Outdoor Area Rug (Discontinued)
- Mfr # 555572
- Zoro # G522338169
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
555572
Zoro #
G522338169
UPC #
-
Country of Origin
India
Dimensions
Height
60 in
Depth
0.12 in
Width (In.)
96 in
Details
Color
Teal Blue
Assembly Required
No Assembly Needed
Material
Polypropylene
Application Type
Commercial
Item
Outdoor Rug
Description
Add some artistry to your room with this 5-foot x 8-foot teal blue floral machine braided distressed area rug with uv protection. This rectangle shaped rug features a floral design in teal blue to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 60-inch H x 96-inch W x 0.12-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.