5' X 8' Yellow and White Striped Washable Indoor Outdoor Area Rug

  • Mfr # 560973

  • Zoro # G222336601


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Height
60 in
Application Type
Non-Commercial
Color
Yellow White
Material
Polyester
Depth
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560973
Zoro #
G222336601
UPC #
-
Country of Origin
China

Dimensions

Height
60 in
Depth
0.19 in
Width (In.)
90 in
Size
5 ft x 8 ft

Details

Application Type
Non-Commercial
Color
Yellow White
Material
Polyester
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Method of Construction
Flatweave
Backing Material
Felt

Description

Set an inviting tone in your space with this 5-foot x 8-foot yellow and white striped washable indoor outdoor area rug. This rectangle shaped rug features a striped design in yellow and white to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 60-inch H x 90-inch W x 0.19-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.