
5" Yellow and Black Metal Hand Painted Figurine Tabletop Sculpture
Mfr # 364171
Zoro # G922884464
product price: $291.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Hand Painted
Yes
Plays Music
No
Occasion
No Holiday
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
364171
Zoro #
G922884464
UPC #
-
Country of Origin
China
Dimensions
Depth
10 in
Length
4.5 in
Width
79 in
Details
Item
Sculptures
Material
Metal
Hand Painted
Yes
Plays Music
No
Occasion
No Holiday
Assembly Required
No
Pieces per Set
1
Construction Method
Handmade
Color
Yellow, Black
Subject
Entertainment
Commercial Use
No
Nature Motif
No Nature
Sculpture Type
Figurine
Design Motif
Not an animal
Description
Nothing captures the spirit and nostalgia of the World War I era like this timeless antique propeller. At approximately 79 inches long, this decor piece is perfect for an aviation expert or collector. This vintage propeller is an exact replica of an original propeller from the World War I era. It features solid wood with brass accents and unique designs. A must have for the collector and enthusiast!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.