
50" Black and Brown Microfiber Tufted Storage Ottoman
Mfr # 608871
Zoro # G622341458
product price: $848.99
/ea
Free Shipping & Returns
Key Features
Height
19 in
Assembly Required
Full Assembly Needed
Width
50 in
Depth
20 in
Color
Black Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608871
Zoro #
G622341458
UPC #
-
Country of Origin
Turkey
Dimensions
Height
19 in
Width
50 in
Depth
20 in
Details
Assembly Required
Full Assembly Needed
Color
Black Brown
Item
Ottoman
Commercial Use
Yes
Description
Add a good looking decorative accent to your space that is also practical for seating. Designed to discretely add hidden storage to your room without sacrificing seating or foot rest space. Expertly upholstered with padding in a soft solid color microfiber, this ottoman is as comfortable as it is good looking. Ottomans are multi-functional additions to your space that add fashion and practical value. 19-inch h x 50-inch w x 20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.