Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
50" Black And Silver Rectangular High Top Bar Table
- Mfr # 486016
- Zoro # G722906847
product price:Â
$
2,137.99
/ea
Key Features
Shape
Rectangular
Width
50 in
Length
19 in
Height
39 in
Tabletop Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 486016
- Zoro #
- G722906847
- UPC #
- -
- Country of Origin
- China
- Item
- Dining Tables
- Shape
- Rectangular
- Tabletop Material
- Wood
- Tabletop Color
- Grey
- Frame Color
- Gray
- Frame Material
- Wood, Stainless Steel
- Leg Type
- Sled
- Leg Color
- Silver
- Assembled/Unassembled
- Unassembled
- Commercial Use
- No
- Purposeful Distressing Type
- No Distressing
- Assembly Required
- Full Assembly Needed
- Leaf Included
- No
- Table Mechanism
- Fixed
- Capacity
- 4 lb
Dimensions
- Width
- 50 in
- Length
- 19 in
- Height
- 39 in
Description
Add handsome, fashionable design to your dining space with this 50" black and silver rectangular manufactured wood top fixed dining table. A silver solid + manufactured wood frame is finished off with a black manufactured wood top that is the epitome of quality construction and design. The two-tone finish adds to it's appeal. A beautiful sled base adds some dimension and elegance to your dining. This dining table seats 4 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 39" H x 50" W x 19" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.