50" Black Faux Marble and Steel Pedestal Base Round Top Dining Table
Mfr # 557694
Zoro # G722909428
product price:Â $903.99
/eaKey Features
Weight Capacity
4 lb
Table Mechanism
Fixed
Assembled/Unassembled
Unassembled
Width
50 in
Mirrored
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
557694
Zoro #
G722909428
UPC #
-
Country of Origin
Malaysia
Dimensions
Width
50 in
Length
50 in
Height
29.9 in
Details
Weight Capacity
4 lb
Table Mechanism
Fixed
Assembled/Unassembled
Unassembled
Mirrored
No
Assembly Required
Full Assembly Needed
Frame Material
Steel
Commercial Use
Yes
Item
Dining Tables
Purposeful Distressing Type
No Distressing
Tabletop Material
Faux Marble
Shape
Round
Leaf Included
No
Tabletop Color
Black
Leg Color
Black
Style
Modern
Leg Type
Pedestal
Frame Color
Black
Description
Add handsome, fashionable design to your dining space with this 50-inch black faux marble and steel pedestal base round top dining table. A black coloration runs throughout this good looking steel and faux marble table. This table features a pedestal base that adds some depth and interest to your space. Seat up to 4 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 29.9-inch h x 50-inch w x 50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.