Zoro Homepage

50" Black Metal Framed Standing Mirror

  • Mfr # 564483

  • Zoro # G222360071


product price: $288.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Assembly Required
No Assembly Needed
Height
49.91 in
Depth
1.96 in
Width
31.83 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564483
Zoro #
G222360071
UPC #
-
Country of Origin
China

Dimensions

Height
49.91 in
Depth
1.96 in
Width
31.83 in

Details

Assembly Required
No Assembly Needed
Item
Mirror
Application Type
No
Material
Glass

Description

Elevate your space with the sleek 50-inch black metal framed standing mirror that adds a touch of sophistication to any room. This modern mirror features a classic black frame crafted from metal, offering a contemporary yet casual style. Designed for vertical orientation, it leans elegantly for a stylish look. With a width of 31.833 inches, the rectangular mirror provides a generous reflection space. Perfect for bedrooms, dressing areas, or living rooms, this standing mirror effortlessly complements any decor with its timeless black finish. Upgrade your home with this statement piece that combines functionality with chic design. 49.91-inch H x 31.83-inch W x 1.96-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.