Zoro Homepage

50" Brown And Black Solid Wood And Metal Coffee Table

  • Mfr # 524169

  • Zoro # G122356778


product price: $1,176.99
/ea
Free Shipping & Returns

Key Features

Width
50 in
Commercial Use
No
Height
18 in
Assembly Required
Partial Assembly Needed
Tabletop Color
Coffee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524169
Zoro #
G122356778
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
50 in
Height
18 in
Length
25.5 in

Details

Commercial Use
No
Item
Coffee Table
Assembly Required
Partial Assembly Needed
Tabletop Color
Coffee

Description

Give your living room, family room, or office the perfect anchor piece with this 50-inch brown and black solid wood and metal coffee table. The black coloration of the high quality metal base marries nicely with the brown solid wood top surface. This classic rectangular table will be a great accent in any room it has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18-inch H x 50-inch W x 25.5-inch D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.