
50" Brown And Black Solid Wood And Metal Coffee Table With Two Drawers And Shelf
Mfr # 520585
Zoro # G722356963
product price: $1,241.99
/eaKey Features
Tabletop Color
Brown Black/Coffee
Height
18 in
Width
50 in
Assembly Required
Full Assembly Needed
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520585
Zoro #
G722356963
UPC #
-
Country of Origin
Viet Nam
Dimensions
Height
18 in
Width
50 in
Length
16 in
Details
Tabletop Color
Brown Black/Coffee
Item
Coffee Table
Assembly Required
Full Assembly Needed
Commercial Use
No
Description
Stylish and super sturdy, the 50-inch brown and black solid wood and metal coffee table with two drawers and shelf is an amazingly good looking coffee table that will compliment your living room. The brown solid wood top of this table is a nice visual contrast to the high quality, black metal of the base. Includes a single shelf for handy storage or display space. This classic rectangular table will be a great accent in any room it has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18-inch H x 50-inch W x 16-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.