This item is Discontinued.

Homeroots 50" Brown and Black Upholstered Fabric And Faux Leather Tufted Storage Ottoman 608881

50" Brown and Black Upholstered Fabric And Faux Leather Tufted Storage Ottoman (Discontinued)

  • Mfr # 608881
  • Zoro # G322364757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608881
Zoro #
G322364757
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
20 in
Height
19 in
Width
50 in

Details

Commercial Use
Yes
Color
Brown Black
Assembly Required
Full Assembly Needed
Item
Ottoman

Description

Optimize your space and add some charm to your room with the 50-inch brown and black upholstered fabric and faux leather tufted storage ottoman. Designed to discretely add hidden storage to your room without sacrificing seating or foot rest space. Expertly upholstered with padding in a soft solid color tufted fabric and faux leather, this ottoman is as comfortable as it is good looking. Easy to blend into most any room, a ottoman is a way to add a good looking accent to your space that can also be practical and useful. 19-inch h x 50-inch w x 20-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.