Zoro Homepage

50" Brown Faux Leather Tufted Storage Ottoman

  • Mfr # 608883

  • Zoro # G822375178


product price: $861.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Width
50 in
Commercial Use
Yes
Depth
20 in
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608883
Zoro #
G822375178
UPC #
-
Country of Origin
Turkey

Dimensions

Width
50 in
Depth
20 in
Height
19 in

Details

Color
Brown
Commercial Use
Yes
Assembly Required
Full Assembly Needed
Item
Ottoman

Description

Get ready to relax with this 50-inch brown faux leather tufted storage ottoman. Designed to discretely add hidden storage to your room without sacrificing seating or foot rest space. Expertly upholstered with padding in a soft solid color faux leather, this ottoman is as comfortable as it is good looking. Easy to blend into most any room, a ottoman is a way to add a good looking accent to your space that can also be practical and useful. 19-inch h x 50-inch w x 20-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.