This item is Discontinued.

Homeroots 50" Brown Metal Outdoor Swing Chair with Brown Cushion 625691

50" Brown Metal Outdoor Swing Chair with Brown Cushion (Discontinued)

  • Mfr # 625691
  • Zoro # G722330451
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
625691
Zoro #
G722330451
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
22.5 in
Overall Width
50 in
Overall Length
22.4 in

Details

Item
Outdoor Chair
Material
Iron
Assembly Required
Partial Assembly Needed
Application Type
Non-Commercial
Color
Brown

Description

Escape the ordinary and embrace the extraordinary as you nestle into the 50-inch brown metal outdoor swing chair with brown cushion, a cozy sanctuary where you can retreat and find solace in motion. Safe to use both indoors and out, this chair features a uv protective finish and is designed to be not only durable but comfortable. The included detachable cushions allow for better air circulation, preventing moisture buildup and enhancing the overall longevity of your seating. When it comes to cushions, you want a color that proudly echoes your personality and enhances your overall aesthetic. These cushions in brown will do just that. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 22.4-inch h x 50-inch w x 22-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.