Zoro Homepage

50" Brown Solid Wood Enclosed Storage Distressed TV Stand

  • Mfr # 528726

  • Zoro # G722342737


product price: $1,435.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Width
50 in
Height
34.75 in
Material
Solid Wood
Length
17.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528726
Zoro #
G722342737
UPC #
-
Country of Origin
Mexico

Dimensions

Width
50 in
Height
34.75 in
Length
17.75 in

Details

Commercial Use
No
Item
TV Stand
Material
Solid Wood
Assembly Required
No Assembly Needed
Color
Brown

Description

Experience entertainment right in the comfort of your own home with the 50-inch brown solid wood enclosed storage distressed tv stand. Curated from high quality solid wood, this modern rustic cabinet with a hint of industrial styling is all natural, beautiful, and built to last. Includes a cord cut out hole that helps with wire and cable management. Versatile in use, this cabinet is ideal for holding TV and related storage, but can also be used as a general console or accent cabinet in most any room. Ideal for tv placement and storage in your living room, bedroom or office. 34.75-inch H x 50-inch W x 17.75-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.