
50" Charcoal And Dark Brown Loveseat
Mfr # 530505
Zoro # G622345401
product price: $1,155.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Assembly Required
Partial Assembly Needed
Height (in)
28 in
Color
Dark Brown/Charcoal
Depth (in)
33 in
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530505
Zoro #
G622345401
UPC #
-
Country of Origin
United States
Dimensions
Height (in)
28 in
Depth (in)
33 in
Width (in)
50 in
Details
Assembly Required
Partial Assembly Needed
Color
Dark Brown/Charcoal
Commercial Use
Yes
Item
Love Seat
Description
Designed for comfort and good looks, this 50-inch charcoal and dark brown loveseat is a great option to anchor your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Dark brown solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 28-inch H x 50-inch W x 33-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.