50" Clear And Black Glass And Steel Oval Coffee Table

  • Mfr # 520968

  • Zoro # G522348168


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Depth
23 in
Width
50 in
Application Type
No
Assembly Required
Partial Assembly Needed
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520968
Zoro #
G522348168
UPC #
-
Country of Origin
China

Dimensions

Depth
23 in
Width
50 in
Height
18 in

Details

Tabletop Color
Coffee/Black
Application Type
No
Assembly Required
Partial Assembly Needed
Item
Coffee Table

Description

Add handsome, fashionable design to your living space with this 50-inch clear and black glass and steel oval coffee table. The clear glass top of this table is a nice visual contrast to the high quality, black steel of the base. This oval table is an updated take on a classic. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18-inch H x 50-inch W x 23-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.