
50" Clear And Brown Glass And Solid Wood Triangle Coffee Table
Mfr # 520854
Zoro # G022362367
product price: $1,278.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Depth
37 in
Tabletop Color
Coffee
Height
16 in
Width
50 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520854
Zoro #
G022362367
UPC #
-
Country of Origin
China
Dimensions
Depth
37 in
Height
16 in
Width
50 in
Details
Tabletop Color
Coffee
Item
Coffee Table
Application Type
Yes
Description
Make a statement with the 50-inch clear and brown glass and solid wood triangle coffee table and infuse a dash of character and personality into your space. The base of this table is made from solid wood in a brown color that creates a good looking visual contrast to the clear glass tabletop. This triangle table features a fresh and stylish shape to give your room a visually pleasing accent. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 16-inch H x 50-inch W x 37-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.