Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50" Clear And Gold Glass And Steel Oval Coffee Table

  • Mfr # 520967

  • Zoro # G022347128


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Height
18 in
Application Type
No
Assembly Required
Partial Assembly Needed
Width
50 in
Depth
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520967
Zoro #
G022347128
UPC #
-
Country of Origin
China

Dimensions

Height
18 in
Width
50 in
Depth
23 in

Details

Item
Coffee Table
Tabletop Color
Gold/Coffee
Application Type
No
Assembly Required
Partial Assembly Needed

Description

Make your living room or family room really stand out with this 50-inch clear and gold glass and steel oval coffee table. The clear glass top of this table is a nice visual contrast to the high quality, gold steel of the base. This oval table is an updated take on a classic. It has an attractive design that will definitely breathe some fresh air into your interior. 18-inch h x 50-inch w x 23-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.