Zoro Homepage

50" Clear And Natural Glass And Solid Wood Triangle Coffee Table

  • Mfr # 520857

  • Zoro # G322347385


product price: $1,278.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Depth
37 in
Width
50 in
Application Type
Yes
Assembly Required
Partial Assembly Needed
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520857
Zoro #
G322347385
UPC #
-
Country of Origin
China

Dimensions

Depth
37 in
Width
50 in
Height
16 in

Details

Application Type
Yes
Item
Coffee Table
Assembly Required
Partial Assembly Needed
Tabletop Color
Coffee

Description

This good looking 50-inch clear and natural glass and solid wood triangle coffee table is not only practical, but good looking and built to last. Quality construction from the natural solid wood base combines with clear glass of the top to give this table a fresh and updated look. This triangle table utilizes its unique shape to give your room a modern geometric accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 16-inch H x 50-inch W x 37-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.