Zoro Homepage

50" Dark Blue and Brown Chenille Storage Ottoman

  • Mfr # 608878

  • Zoro # G922374026


product price: $848.99
/ea
Free Shipping & Returns

Key Features

Height
19 in
Commercial Use
Yes
Assembly Required
Full Assembly Needed
Width
50 in
Color
Dark Blue/Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608878
Zoro #
G922374026
UPC #
-
Country of Origin
Turkey

Dimensions

Height
19 in
Width
50 in
Depth
20 in

Details

Commercial Use
Yes
Assembly Required
Full Assembly Needed
Color
Dark Blue/Brown
Item
Ottoman

Description

Add a good looking decorative accent to your space that is also practical for seating with this 50-inch storage ottoman. Designed to discretely add hidden storage to your room without sacrificing seating or foot rest space. The tufted upholstered top of this ottoman lifts to reveal lots of storage space that is ideal for blankets, pillows, games, and more. Easy to blend into most any room, this rectangular bench style ottoman is a way to add an accent to your space that is not only good looking but practical and versatile as well. 19-inch h x 50-inch w x 20-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.