This item is Discontinued.

Homeroots 50" Dark Slate Gray and Black Upholstered Linen Bench with Flip top, Shoe Storage 530674

50" Dark Slate Gray and Black Upholstered Linen Bench with Flip top, Shoe Storage (Discontinued)

  • Mfr # 530674
  • Zoro # G222372098
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
530674
Zoro #
G222372098
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
19.69 in
Overall Height
22.05 in
Overall Width
50 in

Details

Item
Benche
Assembly Required
Partial Assembly Needed
Application Type
No
Color
Slate Gray/Dark Slate/Gray Black

Description

Optimize your space and add some charm to your room with the 50-inch dark slate gray and black upholstered linen bench with flip top, shoe storage. A black solid wood frame is finished off with a dark slate gray upholstery seat that is the epitomy of quality construction and design. Expertly upholstered with padding in a soft solid color linen, this bench is as comfortable as it is good looking. Arms anchor this bench on either side for your comfort stability. Adding this bench to the end of your bed is a great idea to help you get ready in the morning. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. . 22.05-inch H x 50-inch W x 19.69-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.