Zoro Homepage

50" Espresso Upholstered PU Leather Bench with Flip top

  • Mfr # 530654

  • Zoro # G322354093


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
19.69 in
Overall Height
22.05 in
Overall Width
50 in
Application Type
No
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530654
Zoro #
G322354093
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
19.69 in
Overall Height
22.05 in
Overall Width
50 in

Details

Item
Benche
Application Type
No
Assembly Required
Partial Assembly Needed

Description

Practicality and fashion mix together with this handy 50-inch espresso upholstered pu leather bench with flip top. A espresso coloration runs throughout this good looking solid wood and upholstery bench. Expertly upholstered with padding in a soft solid color pu leather, this bench is as comfortable as it is good looking. A convenient flip top gives this bench multi-functionality to house hidden storage to help keep your space neat and tidy. Arms anchor this bench on either side for your comfort stability. Adding this bench to the end of your bed is a great idea to help you get ready in the morning. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 22.05-inch H x 50-inch W x 19.69-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.