Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50" Gold Metal Framed Standing Mirror

  • Mfr # 564482

  • Zoro # G922360791


product price: $288.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Assembly Required
No Assembly Needed
Depth
1.96 in
Color
Gold
Material
Glass
Height
49.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564482
Zoro #
G922360791
UPC #
-
Country of Origin
China

Dimensions

Depth
1.96 in
Height
49.91 in
Width
31.83 in

Details

Assembly Required
No Assembly Needed
Color
Gold
Material
Glass
Application Type
No
Item
Mirror

Description

Elevate your space with this classic gold metal framed standing mirror, boasting a vertical orientation and a sleek rectangle shape. The 31.833 inches width ensures a generous reflection area while the leaning mount type adds a contemporary touch. Crafted from metal in a luxurious gold finish, this standing mirror exudes casual elegance and style. The sturdy frame design not only enhances the mirror's aesthetic appeal but also provides durability. Perfect for dressing rooms, bedrooms, or entryways, this mirror effortlessly complements various decor themes with its timeless charm and sophisticated allure. Add a touch of glamour and functionality to your home with this exquisite gold standing mirror. 49.91-inch H x 31.83-inch W x 1.96-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.