
50" Gray and Brown Chenille Tufted Storage Ottoman
Mfr # 608886
Zoro # G822348530
product price: $848.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
Yes
Height
19 in
Color
Gray Brown
Depth
20 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608886
Zoro #
G822348530
UPC #
-
Country of Origin
Turkey
Dimensions
Height
19 in
Depth
20 in
Width
50 in
Details
Commercial Use
Yes
Item
Ottoman
Color
Gray Brown
Assembly Required
Full Assembly Needed
Description
Practicality and fashion mix together with this handy 50-inch gray and brown chenille tufted storage ottoman. Designed to discretely add hidden storage to your room without sacrificing seating or foot rest space. Expertly upholstered with padding in a soft solid color chenille, this ottoman is as comfortable as it is good looking. Easy to blend into most any room, a ottoman is a way to add a good looking accent to your space that can also be practical and useful. 19-inch h x 50-inch w x 20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.