Zoro Homepage

50" Light Gray Upholstered Linen Bench with Flip top

  • Mfr # 530678

  • Zoro # G622355349


product price: $819.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Overall Width
50.2 in
Overall Height
22 in
Commercial Use
No
Overall Depth
19.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530678
Zoro #
G622355349
UPC #
-
Country of Origin
China

Dimensions

Overall Width
50.2 in
Overall Height
22 in
Overall Depth
19.6 in

Details

Assembly Required
Partial Assembly Needed
Commercial Use
No
Item
Benche

Description

Optimize your space and add some charm to your room with the 50-inch light gray upholstered linen bench with flip top. Expertly upholstered with padding in a soft solid color linen, this bench is as comfortable as it is good looking. A convenient flip top gives this bench multi-functionality to house hidden storage to help keep your space neat and tidy. Arms anchor this bench on either side for your comfort stability. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 22-inch H x 50.2-inch W x 19.6-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.