Zoro Homepage

50" Natural Solid Wood Cross Legs Coffee Table

  • Mfr # 564933

  • Zoro # G722372055


product price: $440.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Tabletop Color
Coffee
Assembly Required
Full Assembly Needed
Application Type
Yes
Width
50 in
Depth
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564933
Zoro #
G722372055
UPC #
-
Country of Origin
China

Dimensions

Width
50 in
Depth
26 in
Height
18 in

Details

Tabletop Color
Coffee
Assembly Required
Full Assembly Needed
Application Type
Yes
Item
Coffee Table

Description

This stylish 50-inch natural solid wood cross legs coffee table is sure to inspire compliments no matter where it sits. Create an inspiring atmosphere in most any room with this natural colored solid wood table. The classic rectangular shape features soft curved edges and a "X" cross style base that will be a great modern accent for living room, bedroom, lounge, or office. 18-inch h x 50-inch w x 26-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.