
50" Navy Blue and Black Upholstered Velvet Bench with Flip top
Mfr # 530656
Zoro # G222355787
product price: $479.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
19.69 in
Assembly Required
Partial Assembly Needed
Overall Height
22.05 in
Overall Width
50 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530656
Zoro #
G222355787
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
19.69 in
Overall Height
22.05 in
Overall Width
50 in
Details
Assembly Required
Partial Assembly Needed
Application Type
No
Item
Benche
Color
Blue Black
Description
Optimize your space and add some charm to your room with the 50-inch navy blue and black upholstered velvet bench with flip top. The navy blue upholstery top of this bench is a nice contrast to the high quality, black solid wood of the base. Expertly upholstered with padding in a soft solid color velvet, this bench is as comfortable as it is good looking. A convenient flip top gives this bench multi-functionality to house hidden storage to help keep your space neat and tidy. Arms anchor this bench on either side for your comfort stability. Adding this bench to the end of your bed is a great idea to help you get ready in the morning. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 22.05-inch H x 50-inch W x 19.69-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.