50" Plum and Black Upholstered Velvet Bench with Flip top

  • Mfr # 530657

  • Zoro # G622352850


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Assembly Required
Partial Assembly Needed
Overall Depth
19.69 in
Application Type
No
Overall Width
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530657
Zoro #
G622352850
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
19.69 in
Overall Width
50 in
Overall Height
22.05 in

Details

Color
Black
Item
Benche
Assembly Required
Partial Assembly Needed
Application Type
No

Description

Add a good looking decorative accent to your space that is also practical for seating. The plum upholstery top of this bench is a nice contrast to the high quality, black solid wood of the base. Expertly upholstered with padding in a soft solid color velvet, this bench is as comfortable as it is good looking. A convenient flip top gives this bench multi-functionality to house hidden storage to help keep your space neat and tidy. Arms anchor this bench on either side for your comfort stability. Adding this bench to the end of your bed is a great idea to help you get ready in the morning. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 22.05-inch H x 50-inch W x 19.69-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.