
50" Silver Metal Framed Standing Mirror
Mfr # 564484
Zoro # G222344842
product price: $288.99
/eaKey Features
Depth
1.96 in
Height
49.91 in
Material
Glass
Color
Silver
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564484
Zoro #
G222344842
UPC #
-
Country of Origin
China
Dimensions
Depth
1.96 in
Height
49.91 in
Width
31.83 in
Details
Material
Glass
Color
Silver
Assembly Required
No Assembly Needed
Item
Mirror
Application Type
No
Description
Elevate your space with the sophistication of this 50-inch silver metal framed standing mirror. Designed with a classic rectangle shape, the mirror boasts a sleek silver frame that adds a touch of elegance to any room. Standing at a width of 31.833 inches, this vertical orientation mirror is perfect for leaning against a wall to create a casual and stylish ambiance. Crafted from high-quality metal material, the mirror exudes durability and timeless charm. Add a hint of luxury to your decor with this standing mirror's silver frame finish that effortlessly complements any color scheme. 49.91-inch H x 31.83-inch W x 1.96-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.