Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50" Tan and Brown Chenille And Faux Leather Storage Ottoman

  • Mfr # 608876

  • Zoro # G722361745


product price: $848.99
/ea
Free Shipping & Returns

Key Features

Width
50 in
Commercial Use
Yes
Depth
20 in
Color
Tan Brown
Height
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608876
Zoro #
G722361745
UPC #
-
Country of Origin
Turkey

Dimensions

Width
50 in
Depth
20 in
Height
19 in

Details

Commercial Use
Yes
Item
Ottoman
Color
Tan Brown
Assembly Required
Full Assembly Needed

Description

Get ready to relax with this 50-inch tan and brown chenille and faux leather storage ottoman. Designed to discretely add hidden storage to your room without sacrificing seating or foot rest space. The tufted upholstered top of this ottoman lifts to reveal lots of storage space that is ideal for blankets, pillows, games, and more. Easy to blend into most any room, this rectangular bench style ottoman is a way to add an accent to your space that is not only good looking but practical and versatile as well. 19-inch h x 50-inch w x 20-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.