Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50" Taupe Solid and Manufactured Wood Frame Console Table With Storage

  • Mfr # 524162

  • Zoro # G822345232


product price: $945.99
/ea
Free Shipping & Returns

Key Features

Assembly
No Assembly Needed
Length
14 in
Color
Taupe
Commercial Use
No
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524162
Zoro #
G822345232
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
14 in
Height
30 in
Width
50 in

Details

Assembly
No Assembly Needed
Color
Taupe
Commercial Use
No
Item
Console Table

Description

Don't settle for a boring entryway, upgrade your home with our 50-inch taupe solid and manufactured wood frame console table with storage today. This versatile table is a classic rectangular shape, which will easily fit into most any space in your home. Ideal for living rooms, bedrooms, home offices, and lounge areas, this console table is not only good looking but multi-functional and practical addition to your space. 30-inch H x 50-inch W x 14-inch D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.