Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50" Walnut Solid Wood Cross Legs Coffee Table

  • Mfr # 564934

  • Zoro # G122361031


product price: $440.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Application Type
Yes
Assembly Required
Full Assembly Needed
Height
18 in
Depth
26 in
Width
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564934
Zoro #
G122361031
UPC #
-
Country of Origin
China

Dimensions

Height
18 in
Depth
26 in
Width
50 in

Details

Application Type
Yes
Assembly Required
Full Assembly Needed
Item
Coffee Table
Tabletop Color
Coffee

Description

Make your living room or family room really stand out with this 50-inch walnut solid wood cross legs coffee table. This table is made from solid wood in a dark walnut brown color throughout the base and top. The classic rectangular shape features soft curved edges and a "X" cross style base that will be a great modern accent for living room, bedroom, lounge, or office. 18-inch h x 50-inch w x 26-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.