
50" White and Antiqued Bronze Genuine Marble and Aluminum Abstract Coffee Table
Mfr # 565062
Zoro # G522375232
product price:Â $990.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
Yes
Length
22 in
Tabletop Color
Coffee/White/Bronze
Height
16.3 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
565062
Zoro #
G522375232
UPC #
-
Country of Origin
India
Dimensions
Length
22 in
Height
16.3 in
Width
50 in
Details
Commercial Use
Yes
Tabletop Color
Coffee/White/Bronze
Assembly Required
Full Assembly Needed
Item
Coffee Table
Description
Make a statement with the 50-inch white and antiqued bronze genuine marble and aluminum abstract coffee table and infuse a dash of character and personality into your space. A antiqued bronze aluminum frame is finished off with a white genuine marble top that is the epitome of quality construction and design. This rectangular table is an classic yet updated way to accent your room. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 16.3-inch h x 50-inch w x 22-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.