Zoro Homepage

50" White and Black Genuine Marble and Metal Console Table

  • Mfr # 605650

  • Zoro # G522352073


product price: $1,447.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Length
16 in
Height
30 in
Assembly
No Assembly Needed
Color
Black Stone/White Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605650
Zoro #
G522352073
UPC #
-
Country of Origin
India

Dimensions

Length
16 in
Height
30 in
Width
50 in

Details

Commercial Use
No
Assembly
No Assembly Needed
Color
Black Stone/White Black
Item
Console Table

Description

Our 50-inch white and black genuine marble and metal console table a great addition to any room, serving as a stylish and decorative element. This rectangular table has clean lines and plenty of surface area. Marble is classic, elegant, and timeless - making it a beautiful choice to accent your room. Versatile in use, console tables can be used for a variety of purposes in a variety of rooms and settings. 30-inch h x 50-inch w x 16-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.