
50" White and Brass Genuine Marble and Iron Oval Six Leg Console Table With Shelf
Mfr # 668878
Zoro # G422812363
product price: $1,611.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Wheels Included
No
Assembly
Full Assembly Needed
Frame Color
Brass
Weight Capacity
35 lb
Frame Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
668878
Zoro #
G422812363
UPC #
-
Country of Origin
India
Dimensions
Overall Depth
19 in
Overall Length
50 in
Overall Height
28.3 in
Details
Wheels Included
No
Assembly
Full Assembly Needed
Frame Color
Brass
Weight Capacity
35 lb
Frame Material
Iron
Hand Crafted
No
Base Type
Six Leg
Surface Material
Genuine Marble
Item
Console Tables
Number of Shelves Included
1
Tabletop Color
White
Color
White
Finish
Glossy
Shape
Oval
Style
Contemporary
Purposeful Distressing Type
No Distressing
Mirror Included
No
Commercial Use
Yes
Description
Our 50-inch white and brass genuine marble and iron oval six leg console table with shelf a great addition to any room, serving as a stylish and decorative element. The oval shape of this table will soften the flow of any room. Unique in style, this base of this piece features a rich antiqued brass coloration and six legs that host the genuine white marble top surface. Versatile in use, console tables can be used for a variety of purposes in a variety of rooms and settings. 28.30-inch h x 50.00-inch w x 19.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.