Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50" White and Brown Cotton Upholstered Striped Bench

  • Mfr # 548263

  • Zoro # G522370954


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Overall Height
18 in
Assembly Required
Partial Assembly Needed
Overall Width
50 in
Color
White Brown
Overall Depth
16.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
548263
Zoro #
G522370954
UPC #
-
Country of Origin
India

Dimensions

Overall Height
18 in
Overall Width
50 in
Overall Depth
16.5 in

Details

Assembly Required
Partial Assembly Needed
Color
White Brown
Item
Benche
Application Type
No

Description

Optimize your space and add some charm to your room with the 50-inch white and brown cotton upholstered striped bench. Expertly upholstered with padding and soft 100% cotton chindi striped pattern, this bench is as comfortable as it is good looking. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 18-inch h x 50-inch w x 16.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.