Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50" White Fiberglass Solid Console Table With Five Shelves

  • Mfr # 642275

  • Zoro # G822367463


product price: $744.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Application Type
No
Color
White
Overall Depth
15.75 in
Overall Width
47.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642275
Zoro #
G822367463
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
15.75 in
Overall Width
47.24 in
Overall Height
27.56 in

Details

Assembly Required
No Assembly Needed
Application Type
No
Color
White
Item
Console Table

Description

This 50-inch white fiberglass solid console table with five shelves is a high-quality, long-lasting piece of furniture that you can enjoy for years to come. This rectangular table has clean lines and plenty of surface area. Versatile in use, console tables can be used for a variety of purposes in a variety of rooms and settings. 30.00-inch h x 50.00-inch w x 15.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.