
50" X 50" Blue Floral Cotton Woven Throw Blanket with Fringe
Mfr # 518836
Zoro # G822884052
product price:Â $114.99
/ea
Free Shipping & Returns
Key Features
Reversible
No
Width
50 in
Commercial Use
No
Embroidered
No
Size
Throw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
518836
Zoro #
G822884052
UPC #
-
Country of Origin
India
Dimensions
Width
50 in
Size
Throw
Length
50 in
Thickness
0.5 in
Details
Reversible
No
Commercial Use
No
Embroidered
No
Pattern
Floral
Theme
No Theme
Color
Blue
Back Side Color
Blue
Material
Cotton
Heated
No
Item
Throws & Blankets
Fill Material
No fill
Contruction Technique
Woven
Description
This 50-inch x 50-inch blue floral cotton woven throw blanket with fringe brings a classic, refined style to your space. Features a woven floral design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. 50.00-inch h x 50.00-inch w x 0.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.