
50" X 50" Camel Floral Cotton Woven Throw Blanket
Mfr # 518834
Zoro # G322884729
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Width
50 in
Length
50 in
Fill Material
No fill
Theme
No Theme
Color
Camel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
518834
Zoro #
G322884729
UPC #
-
Country of Origin
India
Dimensions
Width
50 in
Length
50 in
Size
Throw
Thickness
0.5 in
Details
Fill Material
No fill
Theme
No Theme
Color
Camel
Material
Cotton
Item
Throws & Blankets
Commercial Use
No
Heated
No
Pattern
Floral
Reversible
No
Back Side Color
Camel
Embroidered
No
Contruction Technique
Woven
Description
This 50-inch x 50-inch camel floral cotton woven throw blanket is an essential for any cozy abode. Features a woven floral design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. 50.00-inch h x 50.00-inch w x 0.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.