50" X 60" Aqua And Off White Cotton Woven Geometric Throw Blanket with Fringe

  • Mfr # 516538

  • Zoro # G822885264


product price:  $42.29
/ea

Key Features

Embroidered
No
Heated
No
Width
50 in
Color
Aqua, Off White
Material
100% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
516538
Zoro #
G822885264
UPC #
-
Country of Origin
India

Dimensions

Width
50 in
Length
60 in
Thickness
0.2 in
Size
Throw

Details

Embroidered
No
Heated
No
Color
Aqua, Off White
Material
100% Cotton
Reversible
No
Contruction Technique
Woven
Fill Material
Cotton
Theme
No Theme
Commercial Use
No
Item
Throws & Blankets
Pattern
Geometric
Back Side Color
Aqua, Off White

Description

This 50-inch x 60-inch aqua and off white cotton woven geometric throw blanket with fringe is the best (and most stylish) way to wrap you and your loved ones in the epitome of cozy all year long. Features a woven geometric textural design that offers sumptuous softness and texture that you'll cherish for years to come. Made from 100% cotton this blanket will make a great addition to any room it's added to. 60-inch h x 50-inch w x 0.2-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.