
50" X 60" Aqua Cotton Woven Ikat Throw Blanket with Tassels
Mfr # 518845
Zoro # G222883228
product price:Â $63.99
/eaKey Features
Commercial Use
No
Width
50 in
Back Side Color
Aqua
Heated
No
Embroidered
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
518845
Zoro #
G222883228
UPC #
-
Country of Origin
India
Dimensions
Width
50 in
Size
Throw
Thickness
0.2 in
Length
60 in
Details
Commercial Use
No
Back Side Color
Aqua
Heated
No
Embroidered
No
Theme
No Theme
Item
Throws & Blankets
Material
Cotton
Contruction Technique
Woven
Pattern
Ikat
Reversible
Yes
Color
Aqua
Fill Material
No fill
Description
This welcoming 50-inch x 60-inch aqua cotton woven ikat throw blanket with tassels is a must-have for every sofa, chaise, and bed. Features a woven ikat design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 60-inch h x 50-inch w x 0.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.