
50" X 60" Aqua Cotton Woven Striped Throw Blanket with Fringe
Mfr # 518819
Zoro # G022882773
product price:Â $44.99
/eaKey Features
Size
Throw
Fill Material
No fill
Length
60 in
Back Side Color
Aqua
Color
Aqua
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
518819
Zoro #
G022882773
UPC #
-
Country of Origin
India
Dimensions
Size
Throw
Length
60 in
Thickness
0.2 in
Width
50 in
Details
Fill Material
No fill
Item
Throws & Blankets
Back Side Color
Aqua
Color
Aqua
Contruction Technique
Woven
Commercial Use
No
Reversible
Yes
Pattern
Striped
Theme
No Theme
Material
Cotton
Heated
No
Embroidered
No
Description
This 50-inch x 60-inch aqua cotton woven striped throw blanket with fringe is the best (and most stylish) way to wrap you and your loved ones in the epitome of cozy all year long. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 60-inch h x 50-inch w x 0.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.